FLQ30 - 30A 500V TD CT Midget Fuse

Littelfuse

  • $46.11 (Each)
  • $46.11 (Each)

  • $461.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FLQ30
Manufacturer
Littelfuse
Manufacturer's Part Number
FLQ030
Description
30A 500V TD CT Midget Fuse
Midget Fuse, Time Delay Fuse Speed, V Ac:10 Ka (RMS Symmetrical);V DC:10 Ka (Self-Certified) Response Time, 30 A, 500 V Ac;300 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458160734 / 00079458160734
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Standard Packaging
$461.10 (Per 10)
Resources
Images
 
 
FLQ30 - Small Image
 
FLQ30 - Large Image
 
FLQ30 - Large Image
Specifications Sheets
 
 
FLQ30 - Specification Sheet
Attachments
 
 
FLQ30 - Specification Sheet
Brochures
 
 
FLQ30 - Brochure
Tech Bulletins
 
 
FLQ30 - Tech Bulletin
Other Links
 
 
FLQ30 - Other
 
FLQ30 - Other
 
FLQ30 - Other
 
FLQ30 - Other
 
FLQ30 - Other
Features
Current Rating
30 A
Voltage Rating
500 V ac;300 V dc
Terminal Type
Ferrule
interrupt rating
V ac:10 kAIC (RMS Symmetrical);V dc:10 kAIC (Self-Certified)
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
30A 500V TD CT MIDGET FUSE
Long Description
Midget Fuse, Time Delay Fuse Speed, V ac:10 kA (RMS Symmetrical);V dc:10 kA (Self-Certified) Response Time, 30 A, 500 V ac;300 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Midget Fuses, 500 VAC;300 V dc
extra long description
LFSE FLQ030 FUS 500V T/D MIDGET 30A
Special Features
Time-Delay
Additional Information
Fuse Speed
Time Delay
Fuse Type
Midget
Response Time
V ac:10 kA (RMS Symmetrical);V dc:10 kA (Self-Certified)
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Manufacturers Part Number
FLQ030
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
GTIN
00079458160734
UPC
079458160734
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
UL Supplemental
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Control Power Transformers;Solenoids;Circuits with High Inrush Current
standard
Supplemental Protection
You must have an account to view stock levels
These alternate items can be purchased instead of FLQ30.
Jump To:

Similar Items

Similar items are close alternatives to FLQ30, though they may not be 100% alike.

Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and O...
  • Our Part #: MEQ30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MEQ30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.00)
MEQ30 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.10

Each

QTY:
Each
Add
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits...
  • Our Part #: FNQ30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($400.80)
FNQ30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FLQ30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-30 Eaton Bussmann 00051712786768
FLQ-30 SSAC 00079458160734
ATQ30 Mersen 00782001904630

* All prices subject to change.