FLM30 - 30A 32V TD Midget Fuse

Littelfuse

  • $18.12 (Each)
  • $18.12 (Each)

  • $181.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLM30
Manufacturer
Littelfuse
Manufacturer's Part Number
FLM030
Description
30A 32V TD Midget Fuse
Midget Fuse, Time Delay Fuse Speed, 1 H @ 135 %;12 S @ 135 %;5 S @ 200% Response Time, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458140736 / 00079458140736
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.12 (Each)
Standard Packaging
$181.20 (Per 10)
Resources
Images
 
 
FLM30 - Small Image
 
FLM30 - Large Image
 
FLM30 - Large Image
Attachments
 
 
FLM30 - Specification Sheet
Brochures
 
 
FLM30 - Brochure
Tech Bulletins
 
 
FLM30 - Tech Bulletin
Other Links
 
 
FLM30 - Other
 
FLM30 - Other
 
FLM30 - Other
 
FLM30 - Other
Features
Current Rating
30 A
Voltage Rating
250 V ac;125 V dc
Terminal Type
Ferrule
interrupt rating
10000 A @ 250 V ac
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
30A 32V TD MIDGET FUSE
Long Description
Midget Fuse, Time Delay Fuse Speed, 1 h @ 135 %;12 s @ 135 %;5 s @ 200% Response Time, 30 A, 250 V ac;125 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Midget Fuses, 250 VAC;125 V dc, 3A, Time Delay
extra long description
LFSE FLM030 FUS 250V T/D MIDGET 30A
Special Features
RoHS
Additional Information
Fuse Speed
Time Delay
Fuse Type
Midget
Response Time
1 h @ 135 %;12 s @ 135 %;5 s @ 200%
Standards Met
UL Listed (File:E10480);CSA Certified (029862_0_000);PSE;QPL
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
FLM030
Brand
Littelfuse
Powr-Pro(R)
GTIN
00079458140736
UPC
079458140736
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
small motors/high inrush
You must have an account to view stock levels
These alternate items can be purchased instead of FLM30.
Jump To:

Similar Items

Similar items are close alternatives to FLM30, though they may not be 100% alike.

Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac, Fi...
  • Our Part #: MEN30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-MEN30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($112.10)
MEN30 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.21

Each

QTY:
Each
Add
Eaton Bussmann Series FNM Fuse, Time-Delay, 30 A, Dual, Non-Indicating, Ferrule ...
  • Our Part #: FNM30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.10)
FNM30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FLM30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-30 Eaton Bussmann 00051712523004
FLM-30 SSAC 00079458140736
TRM30 Mersen 00782001746650

* All prices subject to change.