102A - 3-Phase Monitor 190-480V

Littelfuse

  • $458.85 (Each)
  • $458.85 (Each)

Availability: Currently Out Of Stock
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
102A
Manufacturer
Littelfuse
Manufacturer's Part Number
102A
Description
3-Phase Monitor 190-480V
The 102A Is A 3-Phase, Auto-Ranging, Dual-Range Voltage Monitor That Protects 190-600VAC, 50/60HZ Motors Regardless Of Size. The Product Provides A User Selectable Nominal Voltage Setpoint and The Voltage Monitor Automatically Selects Between The 200V and 400V Range. A Unique Microcontroller-Based Voltage and Phase-Sensing Circuit Constantly Monitors The 3-Phase Voltages to Detect Harmful Power Line Conditions. When A Harmful Condition Is Detected, The Output Relay Is Deactivated After A Specified Trip Del
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
N/A
UPC/GTIN
079458990034 / 00079458990034
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$458.85 (Each)
Resources
Images
 
 
102A - Small Image
 
102A - Large Image
Brochures
 
 
102A - Brochure
Other Links
 
 
102A - Other
 
102A - Other
 
102A - Other
Attachments
 
 
102A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
190-480
Descriptions
Description
3-PHASE MONITOR 190-480V
Product Type
3-Phase Voltage Monitor/ 190-4
extra long description
LFSE 102A 3-PHASE VOLTAGE MONITOR/
Long Description
The 102A is a 3-phase, auto-ranging, dual-range voltage monitor that protects 190-600VAC, 50/60Hz motors regardless of size. The product provides a user selectable nominal voltage setpoint and the voltage monitor automatically selects between the 200V and 400V range. A unique microcontroller-based voltage and phase-sensing circuit constantly monitors the 3-phase voltages to detect harmful power line conditions. When a harmful condition is detected, the output relay is deactivated after a specified trip del
Special Features
5YR WARR
Manufacturer Information
Manufacturers Part Number
102A
Brand
Littelfuse
GTIN
00079458990034
UPC
079458990034
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat