RKIT2AG446000835 - 4' Linear 80CRI 35K Led

Keystone

  • $158.23 (Each)
  • $158.23 (Each)

  • $3,164.60 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RKIT2AG446000835
Manufacturer
Keystone
Manufacturer's Part Number
KT-RKIT-2AG44-6000-835-VDIM-IP
Description
4' Linear 80CRI 35K Led
Linear Led Retrofit Kit. 6000 Lumen, 3500K, 80 Cri. Includes (1) 0-10V Dimming Driver, (2) 44" Alumagroove Led Modules, and Assored Mounting Hardware. Individually Packaged
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Lighting Accessories
UNSPSC
39111821 - Lighting retrofit kit
UPC/EAN/GTIN
890949019863 / 0890949019863 / 00890949019863
Weight per unit
2.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.23 (Each)
Standard Packaging
$3,164.60 (Per 20)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
RKIT2AG446000835 - Small Image
 
RKIT2AG446000835 - Large Image
Attachments
 
 
RKIT2AG446000835 - Specification Sheet
Features
Wattage
45
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
N/A
housing color
N/A
Descriptions
Description
4' LINEAR 80CRI 35K LED
Product Type
11" Rectangular Led Kit, 26W/3000 Lumen or 34.5W/4000 Lumen
extra long description
Key KT-RKIT-2AG44-6000-835-VDIM-IP
Long Description
Linear LED Retrofit Kit. 6000 Lumen, 3500K, 80 CRI. Includes (1) 0-10V Dimming driver, (2) 44" Alumagroove LED modules, and assored mounting hardware. Individually Packaged
Construction
N/A
Additional Information
Nominal Size
4' Linear
beam angle
120 Deg
Input Voltage
120-277V
lumens
6000
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RKIT-2AG44-6000-835-VDIM-IP
GTIN
00890949019863
UPC
890949019863
Packaging
Weight per each
2.07
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
There were no add-on items found for RKIT2AG446000835.

* All prices subject to change.