RHLED15012C850VD - 150W Led Round Highbay 5K 120-277V 20000LM

Keystone

  • $159.90 (Each)
  • $159.90 (Each)
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
RHLED15012C850VD
Manufacturer
Keystone
Manufacturer's Part Number
KT-RHLED150-12C-850-VDIM-P /G2
Description
150W Led Round Highbay 5K 120-277V 20000LM
Round Highbay Fixture, 150W, 120-277V Input, 5000K, 0-10V Dimming, Premium Series, 110 Deg Beam Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654120348 / 0843654120348 / 00843654120348
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.90 (Each)
Resources
Attachments
 
 
RHLED15012C850VD - Specification Sheet
Images
 
 
RHLED15012C850VD - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
N/A
Descriptions
Description
150W 120-277V 50K ROUD LED HIGHBAY 20000LM
Product Type
Linking Surface Mounth Kit For Msled Fixtures Includes End T
extra long description
Key KT-RHLED150-12C-850-VDIM-P Link
Long Description
Round Highbay Fixture, 150W, 120-277V Input, 5000K, 0-10V Dimming, Premium Series, 110 deg beam angle
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Size
12" Round
beam angle
120 Deg
lumens
20000
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-RHLED150-12C-850-VDIM-P /G2
GTIN
00843654120348
UPC
843654120348
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat