LED82PEV835D - 8W Led 2PIN CFL 35K Extended Vertical

Keystone

  • $10.70 (Each)
  • $10.70 (Each)

  • $535.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED82PEV835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED82P-EV-835-D-DP
Description
8W Led 2PIN CFL 35K Extended Vertical
8W 2-Pin Compact Led Lamp, Extended Vertical Orientation, 120-277V Input, G24D Base, 3500K
Slang Terms

Categories
Led Lamps & Modules - Integrated Lamps
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949012819 / 0890949012819 / 00890949012819
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Standard Packaging
$535.00 (Per 50)
Resources
Images
 
 
LED82PEV835D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED82PEV835D - Large Image
Attachments
 
 
LED82PEV835D - Specification Sheet
Features
Wattage
8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3500;3500
Base Type
G24d
color rendering index (cri)
80-89
housing color
N/A
Descriptions
Description
8W LED 2PIN CFL 35K EXTENDED VERTICAL
Product Type
8W , 1000 Lumen, Extended Vertical, Bypass 2 Pin & 4 Ballast
extra long description
Key KT-LED82P-EV-835-D-DP 8W , 1000
Long Description
8W 2-PIN COMPACT LED LAMP, EXTENDED VERTICAL ORIENTATION, 120-277V INPUT, G24D BASE, 3500K
Construction
N/A
Additional Information
beam angle
120
Input Voltage
120-277V
lumens
900;900
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED82P-EV-835-D-DP
Brand
Keystone
GTIN
00890949012819
UPC
890949012819
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.28
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.