LED7MR16S930 - 7W Led MR16 30K GU5.3 500LM 35 Deg Beam

Keystone

  • $7.47 (Each)
  • $7.47 (Each)

  • $448.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED7MR16S930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7MR16-S-930
Description
7W Led MR16 30K GU5.3 500LM 35 Deg Beam
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 90 Cri, Requires 12V Transformer
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126128 / 0843654126128 / 00843654126128
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.47 (Each)
Standard Packaging
$448.20 (Per 60)
Resources
Images
 
 
LED7MR16S930 - Small Image
 
LED7MR16S930 - Large Image
Attachments
 
 
LED7MR16S930 - Specification Sheet
Features
Wattage
7
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
GU5.3
color rendering index (cri)
>90 Deg
color temperature
3000
housing color
N/A
Descriptions
Description
7W LED MR16 30K GU5.3 500LM 35 DEG BEAM
Product Type
50W Equiv., 7W, 500 Lumen, MR 16, GU5.3, =90 Cri, Dimmable 2
extra long description
Key KT-LED7MR16-S-930 50W Equiv., 7
Long Description
MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 90 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
Input Voltage
12V
Warranty
3
beam angle
35 Deg
lumens
500
ip rating
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED7MR16-S-930
Brand
Keystone
GTIN
00843654126128
UPC
843654126128
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0023
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of LED7MR16S930.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED7MR16S930.

MR16 Spot Light, 50W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 90 Cri, R...
  • Our Part #: KTLED7MR16S930
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7MR16-S-930
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.47)
KTLED7MR16S930 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.47

Each

QTY:
Each
Add
There were no add-on items found for LED7MR16S930.

* All prices subject to change.