LED6A190930 - 6W Led A19 30K Dim 450LM 90cri

Keystone

  • $3.00 (Each)
  • $3.00 (Each)
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
LED6A190930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-930
Description
6W Led A19 30K Dim 450LM 90cri
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126326 / 0843654126326 / 00843654126326
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Resources
Images
 
 
LED6A190930 - Large Image
Attachments
 
 
LED6A190930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
6W LED A19 30K DIM 450LM 90CRI
Product Type
40W Equiv., 6W, 450 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
extra long description
Key KT-LED6A19-O-930 40W Equiv., 6W
Long Description
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
450
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
ip rating
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6A19-O-930
Brand
Keystone
GTIN
00843654126326
UPC
843654126326
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.003
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED6A190930.
Jump To:

Similar Items

Similar items are close alternatives to LED6A190930, though they may not be 100% alike.

Led A19 6W 40EQ 450LM E26 3K Dim
  • Our Part #: A196E26930DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A19-6-E26-930-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($56.28) ·
A196E26930DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.69

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat