LED45FG16E12930C - 4.5W Led G16 30K 350LM Candelabra Base

Keystone

  • $3.33 (Each)
  • $3.33 (Each)
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
LED45FG16E12930C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED4.5FG16-E12-930-C
Description
4.5W Led G16 30K 350LM Candelabra Base
Small Globe Filament Bulb, 40W Equivalent, G16.5 Shape, E12 Candalbra Base, 3000K, 90 Cri, Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123684 / 0843654123684 / 00843654123684
Weight per unit
0.0012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Resources
Attachments
 
 
LED45FG16E12930C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
4.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E12
housing color
N/A
Descriptions
Product Type
40W Equiv., 4.5W, 350 Lumen, G16, E12, =90 Cri, Dimmable 27K
Description
4.5W LED G16 30K 350LM CANDELABRA BASE
extra long description
Key KT-LED4.5FG16-E12-930-C 40W Equ
Long Description
Small Globe Filament Bulb, 40W Equivalent, G16.5 shape, E12 Candalbra base, 3000K, 90 CRI, Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
lumens
350
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED4.5FG16-E12-930-C
Brand
Keystone
GTIN
00843654123684
UPC
843654123684
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.0012
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat