LED21T848P2S840D - 4' 21W Led Signhero 40K 360 Deg BLST Bypass

Keystone

  • $54.25 (Each)
  • $54.25 (Each)

  • $488.25 (Per 9)
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
LED21T848P2S840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED21T8-48P2S-840-D /G2
Description
4' 21W Led Signhero 40K 360 Deg BLST Bypass
4 FT. Led Sign Tube, 4000K, Double Sided Output and Rotatable R17D End Caps, 21W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132235 / 0843654132235 / 00843654132235
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.25 (Each)
Standard Packaging
$488.25 (Per 9)
Resources
Attachments
 
 
LED21T848P2S840D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
housing color
N/A
Base Type
R17D
Descriptions
Description
4' 21W LED SIGNHERO 40K 360 DEG BLST BYPASS
Product Type
48", 21W, 2600 Lumens, 360' Beam Spread, Double Sided Lamp,
extra long description
Key KT-LED21T8-48P2S-840-D /G2 48",
Long Description
4 FT. LED SIGN TUBE, 4000K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 21W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
2600
beam angle
360 Deg
ip rating
N/A
Nominal Length
48 in
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED21T8-48P2S-840-D /G2
GTIN
00843654132235
UPC
843654132235
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.94
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED21T848P2S840D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED21T848P2S840D.

4 FT. Led Sign Tube, 4000K, Double Sided Output and Rotatable R17D End Caps, 21W...
  • Our Part #: LED21T848P2S84
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED21T8-48P2S-840-D /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 9 ($488.25) ·
LED21T848P2S84 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat