LED17PLL22G840D - *Delisted* 17W Led T8 PLL 2G11 40K

Keystone

  • $14.21 (Each)
  • $14.21 (Each)
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
LED17PLL22G840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED17PLL-22G-840-D-CP
Description
*Delisted* 17W Led T8 PLL 2G11 40K
17W Led PLL Tube. 2G11 Base, Glass Construction. 120-277V Input, 22" Long, 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949012857 / 0890949012857 / 00890949012857
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.21 (Each)
Resources
Attachments
 
 
LED17PLL22G840D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000;4000
Base Type
2G11
color rendering index (cri)
80-89
housing color
N/A
Descriptions
Product Type
17W Led PLL Tube. 2G11 Base, Glass Construction. 120-277V In
extra long description
Key KT-LED17PLL-22G-840-D-CP 17W LE
Description
*DELISTED* 17W LED T8 PLL 2G11 40K
Long Description
17W LED PLL Tube. 2G11 Base, Glass Construction. 120-277V Input, 22" Long, 4000K
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Length
22 in PLL
lumens
2200;2200
beam angle
240
ip rating
N/A
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED17PLL-22G-840-D-CP
GTIN
00890949012857
UPC
890949012857
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED17PLL22G840D.
Jump To:

Similar Items

Similar items are close alternatives to LED17PLL22G840D, though they may not be 100% alike.

17W Led PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Lo...
  • Our Part #: LED17PLL22GC840D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED17PLL-22GC-840-D /G2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($413.28) ·
LED17PLL22GC840D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat