LD12T5HE36GC840D - *Delisted* 12W 120-277V 40K 3' Led T5

Keystone

  • $14.32 (Each)
  • $14.32 (Each)

  • $358.00 (Per 25)
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
LD12T5HE36GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T5HE-36GC-840-DX2
Description
*Delisted* 12W 120-277V 40K 3' Led T5
12W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 3 FT., 4000K, 80+Cri, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130477 / 0843654130477 / 00843654130477
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Carton
$358.00 (Per 25)
Resources
Images
 
 
LD12T5HE36GC840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LD12T5HE36GC840D - Large Image
Attachments
 
 
LD12T5HE36GC840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G5
housing color
N/A
Descriptions
Description
12W 120-277V 40K 3' LED T5
extra long description
Key KT-LED12T5HE-36GC-840-DX2 12W,
Product Type
12W, 1400 Lumen, 3', 240' Beam Angle, Ballast Bypass
Long Description
12W LED T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 3 ft., 4000K, 80+CRI, 120-277V Input
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
1400
beam angle
240 Deg
Nominal Length
36 in
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T5HE-36GC-840-DX2
Brand
Keystone
GTIN
00843654130477
UPC
843654130477
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.4
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat