L9.5A190840GU24 - 9.5W Led A19 40K GU24 Base Dim 800LM

Keystone

  • $3.16 (Each)
  • $3.16 (Each)

Availability: In Stock Locally
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
L9.5A190840GU24
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9.5A19-O-840-GU24
Description
9.5W Led A19 40K GU24 Base Dim 800LM
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126524 / 0843654126524 / 00843654126524
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Resources
Images
 
 
L9.5A190840GU24 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L9.5A190840GU24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
9.5
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
GU24
Descriptions
extra long description
Key KT-LED9.5A19-O-840-GU24 60W Equ
Product Type
60W Equiv., 9.5W, 800 Lumen, A19, GU24, =80 Cri, Dimmable 27
Description
9.5W LED A19 40K GU24 BASE DIM 800LM
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED9.5A19-O-840-GU24
GTIN
00843654126524
UPC
843654126524
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L9.5A190840GU24.
Jump To:

Similar Items

Similar items are close alternatives to L9.5A190840GU24, though they may not be 100% alike.

A19 Led Lamp, 220 ° Beam Angle, 3500 K, 800 LM Brightness (Lumens), 8 W, 120 V, ...
  • Our Part #: S29841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S29841
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($119.28) ·
S29841 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat