L5.5FG25E26950F - 5.5W Led G25 50K 500LM Frost Med Base

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

  • $25.02 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
L5.5FG25E26950F
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FG25-E26-950-F
Description
5.5W Led G25 50K 500LM Frost Med Base
Globe Filament Bulb, 60W Equivalent, G25 Shape, E26 Medium Base, 5000K, 90 Cri, Frosted
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123837 / 0843654123837 / 00843654123837
Weight per unit
0.0048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$25.02 (Per 6)
Resources
Attachments
 
 
L5.5FG25E26950F - Specification Sheet
Features
Wattage
5.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
60W Equiv., 5.5W, 500 Lumen, G25, E26, =90 Cri, Dimmable 27K
Description
5.5W LED G25 50K 500LM FROST MED BASE
extra long description
Key KT-LED5.5FG25-E26-950-F 60W Equ
Long Description
Globe Filament Bulb, 60W Equivalent, G25 shape, E26 Medium base, 5000K, 90 CRI, Frosted
Construction
Frosted Glass
Additional Information
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5.5FG25-E26-950-F
GTIN
00843654123837
UPC
843654123837
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.0048
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.