L27HIDEX39830DG2 - 27W Led Hid Repl 30K Mog Base 3915LM

Keystone

  • $47.59 (Each)
  • $47.59 (Each)

  • $761.44 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
L27HIDEX39830DG2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED27HID-EX39-830-D /G2-DP
Description
27W Led Hid Repl 30K Mog Base 3915LM
Led Hid Replacement Lamp, 27W, EX39 Base, 3000K, 120-277V Input, Directdrive (Gen 2)
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949019481 / 0890949019481 / 00890949019481
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.59 (Each)
Standard Packaging
$761.44 (Per 16)
Resources
Images
 
 
L27HIDEX39830DG2 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L27HIDEX39830DG2 - Large Image
Attachments
 
 
L27HIDEX39830DG2 - Specification Sheet
Features
Wattage
27
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
EX39
housing color
N/A
Descriptions
Description
27W LED HID REPL 30K MOG BASE 3915LM
Product Type
27W, 3915 Lumen, 100W MH Equiv., IP64, Mogul Base
extra long description
Key KT-LED27HID-EX39-830-D /G2-DP 2
Long Description
LED HID REPLACEMENT LAMP, 27W, EX39 BASE, 3000K, 120-277V INPUT, DIRECTDRIVE (GEN 2)
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
lumens
3645
ip rating
IP64
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED27HID-EX39-830-D /G2-DP
Brand
Keystone
GTIN
00890949019481
UPC
890949019481
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.84
Carton
1
Package
16
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.