KTSMW112VAUX - 3.5MM Aux Microwave Sensor 360deg

Keystone

  • $40.68 (Each)
  • $40.68 (Each)

  • $4,068.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KTSMW112VAUX
Manufacturer
Keystone
Manufacturer's Part Number
KTS-MW1-12V-AUX
Description
3.5MM Aux Microwave Sensor 360deg
Smartport Led Microwave Occupancy Sensor. On/Off With Adjustable Standby Dimming Level. 12V Input, 3.5MM Standard Aux Port Connection Method
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Lighting Occupancy Sensors
UNSPSC
N/A
UPC/EAN/GTIN
843654123257 / 0843654123257 / 00843654123257
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.68 (Each)
Standard Packaging
$4,068.00 (Per 100)
Resources
Images
 
 
KTSMW112VAUX - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
KTSMW112VAUX - Large Image
Attachments
 
 
KTSMW112VAUX - Specification Sheet
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
Description
3.5MM AUX MICROWAVE SENSOR 360DEG
Product Type
Smart Port Microwave Occ Sensor On/Off With Adj.Standby Dimm
extra long description
Key KTS-MW1-12V-AUX Smart Port Micr
Long Description
SmartPort LED Microwave Occupancy sensor. On/Off with Adjustable Standby dimming level. 12V Input, 3.5mm Standard AUX port connection method
Construction
N/A
Additional Information
Wire Type
AUX
Input Voltage
12V
Sensor Type
Microwave
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Output Voltage
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Manufacturer Information
Manufacturers Part Number
KTS-MW1-12V-AUX
Brand
Keystone
GTIN
00843654123257
UPC
843654123257
Packaging
Weight per each
0.068
Carton
1
Package
100
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.