KTALED140M13NM85 - *Delisted* 140W 9600 Lmens T3 10KV Surge PR

Keystone

  • $335.90 (Each)
  • $335.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KTALED140M13NM85
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140-M1-3-NM-850-VDIM
Description
*Delisted* 140W 9600 Lmens T3 10KV Surge PR
140W Led Area Light With Nema Type 3-Pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housing. 120-277V Input, 5000K, Type Iii Optics, 0-10V Dimmable. Standard Bronze Housing
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654131412 / 0843654131412 / 00843654131412
Weight per unit
13.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.90 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
KTALED140M13NM85 - Specification Sheet
Features
Wattage
140
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
N/A
housing color
N/A
Descriptions
Product Type
140W, 19600 Lumens, Dist. Iii, Extra 10KV Surge Protection,
extra long description
Key KT-ALED140-M1-3-NM-850-VDIM 14
Description
*DELISTED* 140W 9600 LMENS T3 10KV SURGE PR
Long Description
140W LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Series 1 Medium Housing. 120-277V Input, 5000K, Type III Optics, 0-10V Dimmable. Standard Bronze Housing
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
19600
Nominal Size
Medium Housing
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-ALED140-M1-3-NM-850-VDIM
Brand
Keystone
GTIN
00843654131412
UPC
843654131412
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
13.23
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.