HBLED215PS2FB8CS - 135/175/215W Led High Bay 4K/5K W/Os Port

Keystone

  • $208.32 (Each)
  • $208.32 (Each)
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
HBLED215PS2FB8CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-HBLED215PS-2FB-8CSD-VDIM-P
Description
135/175/215W Led High Bay 4K/5K W/Os Port
215W/175W/135W, Power and Color Select, 2FT Long, Frosted Lens, 4000K/5000K, 0-10VDIMMABLE, Premium Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654133652 / 0843654133652 / 00843654133652
Weight per unit
12.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$208.32 (Each)
Resources
Attachments
 
 
HBLED215PS2FB8CS - Specification Sheet
Images
 
 
HBLED215PS2FB8CS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
Product Type
215W/175W/135W, Power and Color Select, 2FT Long, Frosted Le
extra long description
Key KT-HBLED215PS-2FB-8CSD-VDIM-P 2
Description
135/175/215W LED HIGH BAY 4K/5K W/OS PORT
Long Description
215W/175W/135W, Power and Color Select, 2ft Long, Frosted Lens, 4000K/5000K, 0-10VDimmable, Premium Series
Construction
N/A
Additional Information
Input Voltage
120-277V
Nominal Size
2 ft Linear
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-HBLED215PS-2FB-8CSD-VDIM-P
GTIN
00843654133652
UPC
843654133652
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
12.6
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat