ALED140PSM20SBSF - KT-ALED140PS-M2-Osb-SF-8CSB-Vdim-P

Keystone

  • $332.60 (Each)
  • $332.60 (Each)
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
ALED140PSM20SBSF
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED140PS-M2-OSB-SF-8CSB-VD
Description
KT-ALED140PS-M2-Osb-SF-8CSB-Vdim-P
140W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type Iii, Iv, and V). Slip Fitter Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654153100 / 0843654153100 / 00843654153100
Weight per unit
15.432 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.60 (Each)
Resources
Images
 
 
ALED140PSM20SBSF - Small Image
 
ALED140PSM20SBSF - Large Image
Attachments
 
 
ALED140PSM20SBSF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
140/100/70
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
color temperature
N/A
Descriptions
Long Description
140W Power Select Color Select LED Area Light with NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type III, IV, and V). Slip Fitter Mount. NEMA Type 3-pin Twist Lock Photocell. 120-277V Input. 0-10V Dim
Construction
N/A
Description
KT-ALED140PS-M2-OSB-SF-8CSB-VDIM-P
Product Type
140W Power Select Color Select Led Area Light With Nema Type
extra long description
Key KT-ALED140PS-M2-OSB-SF-8CSB-VDI
Additional Information
Input Voltage
120-277V
ip rating
IP65
Nominal Size
Medium Housing
beam angle
N/A
Circuit Type
N/A
lumens
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell
Manufacturer Information
Manufacturers Part Number
KT-ALED140PS-M2-OSB-SF-8CSB-VD
Brand
Keystone
GTIN
00843654153100
UPC
843654153100
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
15.432
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat