TI270 - Rechargeable Thermal Imager With Wi-Fi

Klein Tools

  • $442.84 (Each)
  • $442.84 (Each)
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
TI270
Manufacturer
Klein Tools
Manufacturer's Part Number
TI270
Description
Rechargeable Thermal Imager With Wi-Fi
The Klein Tools TI270 Is A High Resolution, Wi-Fi Enabled, Usb Rechargeable Thermal Imager. The Large LCD Displays Unseen Hot and Cold Spots For Instant Troubleshooting. Excellent Resolution With Over 10, 000 Pixels and Your Choice Of Three Color Palettes. The Meter Provides High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, and Options For Temperature Alarms. App Is Available For Free In Google Play™ Store and In The App Store.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Testers & Accessories
UNSPSC
41115321 - Infrared imagers
UPC/GTIN
092644693984 / 00092644693984
Weight per unit
0.994 L
Price & Packaging
Minimum Order Quantity
1
Unit
$442.84 (Each)
Resources
Images
 
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Small Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Large Image
 
TI270 - Video
360 Images
 
 
TI270 - 360 Image
Attachments
 
 
TI270 - Specification Sheet
Other Links
 
 
TI270 - Other
 
TI270 - Other
 
TI270 - Other
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
ABS and Electronic Components
Dimensions and Weight
Overall Length
3.1" (8 cm)
Descriptions
extra long description
KLEIN TI270 Rechargeable Pro Therma
Features
The Klein Tools TI270 is a high resolution, Wi-Fi enabled, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Product Type
Rechargeable Pro Thermal Imager
Description
RECHARGEABLE THERMAL IMAGER WITH WI-FI
Long Description
The Klein Tools TI270 is a high resolution, Wi-Fi enabled, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Special Features
Wi-Fi Transfer, High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, Options for Temperature Alarms, 3 Color Palettes
Additional Information
media
Yes
Overall Width
1.06" (3 cm)
display
3.5" (8.9 cm) TFT LCD
Overall Height
4.48" (11.4 cm)
Temperature Range
-4° to 752°F (-20° to 400°C)
Accuracy
±3°C (±5.4°F) or 3%, Whichever is Greater
battery life
5-year
Field of View
50° +/- 3°
included
Rechargeable Thermal Imager, USB-C Charging Cable,Molded Soft-Storage Case with Carabiner, and Instructions
Sensor Type
VOx Microbolometer
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
TI270
GTIN
00092644693984
UPC
092644693984
Taxonomies, Classifications, and Categories
Type
Thermal Imager
Packaging
Weight
7.5 oz (213 g)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
View Hot and Cold Spots For Instant Troubleshooting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat