L1412 - 5-In-1 NM Cable Multi-Tool

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $89.94 (Per 6)
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
L1412
Manufacturer
Klein Tools
Manufacturer's Part Number
L1412
Description
5-In-1 NM Cable Multi-Tool
Klein Tools 5-In-1 NM Cable Multi-Tool Is Engineered For Efficiency, Versatility and Compact Carry. After Cutting The Wire to Length, This Convenient Tool Performs Every Task to Prepare Wire For Plugs and Light Switches. Colored Bright Orange, Making Them Easy to Find In A Tool Box or Low Light Environments.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644340727 / 00092644340727
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$89.94 (Per 6)
Standard Packaging
$14.99 (Each)
Resources
Other Links
 
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
 
L1412 - Other
Images
 
 
L1412 - Large Image
 
L1412 - Video
Attachments
 
 
L1412 - Specification Sheet
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
Poly Propelyne
Material, Color, and Finish
Handle Color
ORANGE
Handle Material
Poly Propelyne
Dimensions and Weight
Overall Length
4
Descriptions
Product Type
5-In-1 NM Cable Multi-Tool
extra long description
KLEIN L1412 5-in-1 NM Cable Multi-T
Description
5-IN-1 NM CABLE MULTI-TOOL
Long Description
Klein Tools 5-in-1 NM Cable Multi-tool is engineered for efficiency, versatility and compact carry. After cutting the wire to length, this convenient tool performs every task to prepare wire for plugs and light switches. Colored bright orange, making them easy to find in a tool box or low light environments.
Special Features
Integrated Hole for Wire Looping, Magnetic
Additional Information
media
Yes
Overall Width
1.7" (4.3 cm)
Overall Height
1" (2.5 cm)
Handle Length
4" (10.16 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
L1412
GTIN
00092644340727
UPC
092644340727
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Tool
Packaging
Weight
1.4 oz (40 g)
Weight per each
0.088
Carton
6
Package
1
Uses, Certifications, and Standards
standard
Application
NM Cable Multi-Tool
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat