D2287 - Diagonal Cutting Pliers, High-Leverage, 7"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2287
Manufacturer
Klein Tools
Manufacturer's Part Number
D228-7
Description
Diagonal Cutting Pliers, High-Leverage, 7"
These Diagonal-Cutting Pliers Have A High-Leverage Design to Provide 36-Percent Greater Cutting Power Than Other Pliers. The Hot-Riveted Joint Ensures Smooth Action With No Handle Wobble. Klein Tools Specializes In Making Some Of The World'S Finest Pliers.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720383 / 00092644720383
Weight per unit
0.538 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2287 - Large Image
 
D2287 - Large Image
 
D2287 - Small Image
 
D2287 - Video
Attachments
 
 
D2287 - Specification Sheet
360 Images
 
 
D2287 - 360 Image
Other Links
 
 
D2287 - Other
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE, 7"
Product Type
High Leverage Diagonal-Cutters
extra long description
KLEIN D228-7 High Leverage Diagonal
Features
These Diagonal-Cutting Pliers have a high-leverage design to provide 36-Percent greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble. Klein Tools specializes in making some of the world's finest pliers.
Long Description
These Diagonal-Cutting Pliers have a high-leverage design to provide 36-Percent greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble. Klein Tools specializes in making some of the world's finest pliers.
Additional Information
media
Yes
jaw thickness
0.46" (1.2 cm)
Jaw Length
0.779" (2 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
3.75" (9.5 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D228-7
GTIN
00092644720383
UPC
092644720383
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
8.6 oz (245 g)
Weight per each
0.538
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2287.
Jump To:

Similar Items

Similar items are close alternatives to D2287, though they may not be 100% alike.

High Leverage Diagonal-Cutter, Steel Blade Material, 1-3/16 In Cutting Capacity,...
  • Our Part #: D2288
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D228-8
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($201.96) ·
D2288 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat