85445 - Screwdriver Set, Slotted, Phillips and Square, 5PC

Klein Tools

  • $34.60 (Each)
  • $34.60 (Each)

  • $207.60 (Per 6)
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
85445
Manufacturer
Klein Tools
Manufacturer's Part Number
85445
Description
Screwdriver Set, Slotted, Phillips and Square, 5PC
Klein Tools' 5-Piece Screwdriver Set Combines A Variety Of Popular, General Purpose Tips. Included Are #1, #2 Phillips, 3/16-Inch and 1/4-Inch Slotted and #2 Square Tip Drivers. Made In The Usa, These Drivers Feature Special Heat-Treated Shafts For Durability and Cushion-Grip™ Handles For Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854453 / 00092644854453
Weight per unit
1.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.60 (Each)
Standard Packaging
$207.60 (Per 6)
Resources
Images
 
 
85445 - Large Image
 
85445 - Large Image
 
85445 - Large Image
 
85445 - Large Image
 
85445 - Large Image
 
85445 - Small Image
 
85445 - Video
Attachments
 
 
85445 - Specification Sheet
Other Links
 
 
85445 - Other
 
85445 - Other
 
85445 - Other
 
85445 - Other
360 Images
 
 
85445 - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Black
Color Code
RED
Handle Material
Rubber
Dimensions and Weight
Overall Length
12.63" (32.1 cm)
Descriptions
Long Description
Klein Tools' 5-Piece Screwdriver set combines a variety of popular, general purpose tips. Included are #1, #2 Phillips, 3/16-Inch and 1/4-Inch Slotted and #2 Square tip drivers. Made in the USA, these drivers feature special heat-treated shafts for durability and Cushion-Grip™ handles for comfort.
Special Features
Cushion-Grip
Description
SCREWDRIVER SET, SLOTTED, PHILLIPS AND SQUARE, 5PC
extra long description
KLEIN 85445 Screwdriver Set, SL, PH
Product Type
Screwdriver Set, SL, PH, SQ, 5 PC
Features
Klein Tools' 5-Piece Screwdriver set combines a variety of popular, general purpose tips. Included are #1, #2 Phillips, 3/16-Inch and 1/4-Inch Slotted and #2 Square tip drivers. Made in the USA, these drivers feature special heat-treated shafts for durability and Cushion-Grip™ handles for comfort.
Additional Information
included
#1, #2 Phillips; 1/4-Inch, 3/16-Inch Slotted, #2 Square Tip Drivers
Overall Height
1.75 (4.4 cm)
Shank Length
3" to 6" (7.6 to 15.2 cm)
Handle Length
4" (10.2 cm)
Number of Pieces
5
Overall Width
6.75" (17.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85445
GTIN
00092644854453
UPC
092644854453
Taxonomies, Classifications, and Categories
Type
Driver
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.184
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Screwdriver Set
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat