69409 - Line Splitter 10X

Klein Tools

  • $18.93 (Each)
  • $18.93 (Each)

  • $454.32 (Per 24)
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
69409
Manufacturer
Klein Tools
Manufacturer's Part Number
69409
Description
Line Splitter 10X
The Klein Tools 69409 Line Splitter Separates Hot From Neutral and Ground Wires On Standard 120-Volt Outlets So That Current Measurements Can Be Made With A Current Clamp. Without The Line Splitter, The Current Clamp Measures The Load Current Going In Both Directions, Effectively Cancelling The Measurement. The Line Splitter Has A Standard Measurement Section and Ten-Times Multiplier Section For Use With Less Accurate or Higher Ranged Clamp Meters. It Was Designed For Use With Klein Tools Clamp Meters But
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
32101529 - Splitter
UPC/GTIN
092644694097 / 00092644694097
Weight per unit
0.244 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.93 (Each)
Standard Packaging
$454.32 (Per 24)
Resources
Images
 
 
69409 - Large Image
 
69409 - Large Image
 
69409 - Large Image
 
69409 - Small Image
 
69409 - Large Image
 
69409 - Video
Other Links
 
 
69409 - Other
 
69409 - Other
 
69409 - Other
 
69409 - Other
Attachments
 
 
69409 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4.67" (11.9 cm)
Descriptions
Product Type
Line Splitter 10X
Description
LINE SPLITTER 10X
Long Description
The Klein Tools 69409 Line Splitter separates hot from neutral and ground wires on standard 120-Volt outlets so that current measurements can be made with a current clamp. Without the Line Splitter, the current clamp measures the load current going in both directions, effectively cancelling the measurement. The Line Splitter has a standard measurement section and ten-times multiplier section for use with less accurate or higher ranged clamp meters. It was designed for use with Klein Tools clamp meters but
Special Features
Measures up to 15A with +/- 3% Accuracy
extra long description
KLEIN 69409 Line Splitter 10x
Features
The Klein Tools 69409 Line Splitter separates hot from neutral and ground wires on standard 120-Volt outlets so that current measurements can be made with a current clamp. Without the Line Splitter, the current clamp measures the load current going in both directions, effectively cancelling the measurement. The Line Splitter has a standard measurement section and ten-times multiplier section for use with less accurate or higher ranged clamp meters. It was designed for use with Klein Tools clamp meters but
Additional Information
Overall Width
2.28" (5.8 cm)
Overall Height
4.67" (11.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69409
GTIN
00092644694097
UPC
092644694097
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.8 oz (109 g)
Weight per each
0.244
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Use with Klein Clamp Meters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat