66044 - 3-In-1 Flip Impact Socket

Klein Tools

  • $47.61 (Each)
  • $47.61 (Each)
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
66044
Manufacturer
Klein Tools
Manufacturer's Part Number
66044
Description
3-In-1 Flip Impact Socket
Klein'S 3-In-1 Flip Impact Socket Features An Alignment Slot to Tighten and Loosen Most Pole Hardware. The 9/16-Inch and 3/4-Inch Flip Socket Combines Two Of The Most Common Socket Sizes Into One Tool. The High-Torque, 12-Point Design Is Easier to Position and Works With Square Fasteners.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644380211 / 00092644380211
Weight per unit
0.644 L
Price & Packaging
Minimum Order Quantity
1
Unit
$47.61 (Each)
Resources
Images
 
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
 
66044 - Large Image
Attachments
 
 
66044 - Specification Sheet
Other Links
 
 
66044 - Other
 
66044 - Other
 
66044 - Other
 
66044 - Other
 
66044 - Other
 
66044 - Other
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
Steel
Material, Color, and Finish
Finish
Black Manganese Phosphate
Dimensions and Weight
Overall Length
4.2" ( 10.7 cm)
Descriptions
Long Description
Klein's 3-in-1 Flip Impact Socket features an alignment slot to tighten and loosen most pole hardware. The 9/16-Inch and 3/4-Inch flip socket combines two of the most common socket sizes into one tool. The high-torque, 12-Point design is easier to position and works with square fasteners.
Special Features
Slotted Socket, Hands-Free Adjustment
Description
3-IN-1 FLIP IMPACT SOCKET
Product Type
3-In-1 Flip Impact Socket
extra long description
KLEIN 66044 3-in-1 Flip Impact Sock
Additional Information
Drive Size
1/2"
Overall Height
1.2" (3 cm)
Overall Width
1.2" (3 cm)
Number of Points
12
Number of Pieces
2
included
Socket, Square Adapter
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66044
GTIN
00092644380211
UPC
092644380211
Taxonomies, Classifications, and Categories
Type
Impact Rated
Packaging
Weight
10.24 oz (290 g)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ASME B107.110
Application
Pole Hardware Installation and Removal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat