65239 - Flip Socket Set, Sae/Metr

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
65239
Manufacturer
Klein Tools
Manufacturer's Part Number
65239
Description
Flip Socket Set, Sae/Metr
This 20-Piece Impact Socket Set Features 20 Sae and Metric Sizes Combined Into 10 Color-Coded Sockets. Each Impact Flip Socket Features Two Coaxial Spring-Loaded Sockets In One. Set Includes Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nest Into 3/8-Inch Square Drive Adapter). Also Comes With A Compact, Modular Storage System With A Clear Lid That Is Compatible With Modbox™ and Stackable With Other Cases Of Its Similar Design.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644652394 / 00092644652394
Weight per unit
2.944 L
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Carton
$107.13 (Each)
Resources
Images
 
 
65239 - Large Image
 
65239 - Small Image
 
65239 - Large Image
 
65239 - Large Image
Attachments
 
 
65239 - Specification Sheet
Other Links
 
 
65239 - Other
 
65239 - Other
 
65239 - Other
Features
Material
Impact-Rated Steel
Dimensions and Weight
Overall Length
9.25" (23.5 cm)
Descriptions
Product Type
Flip Socket Set, Sae/Metric 13 PC
extra long description
KLEIN 65239 Flip Socket Set, SAE/Me
Description
FLIP SOCKET SET, SAE/METR
Special Features
Flip Feature, Nested Adapter
Long Description
This 20-Piece impact socket set features 20 SAE and Metric sizes combined into 10 color-coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes Nested adapters for dual drive (1/4-Inch hex flip socket shaft nest into 3/8-Inch square drive adapter). Also comes with a Compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of its similar design.
Additional Information
Number of Points
included
(10) Sockets, (2) Adapters, Case
Drive Size
1/4", 3/8"
Overall Height
1.63" (4.1 cm)
Number of Pieces
13
Overall Width
5.25" (13.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65239
GTIN
00092644652394
UPC
092644652394
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Socket Set
Packaging
Weight
2.69 lb (1.2 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Hex Driving
standard
SAE, Metric
You must have an account to view stock levels
There were no add-on items found for 65239.

* All prices subject to change.