62810BPCLR - Backpack Cooler, Insulated, 30 Can Capacity

Klein Tools

  • $205.70 (Each)
  • $205.70 (Each)
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
62810BPCLR
Manufacturer
Klein Tools
Manufacturer's Part Number
62810BPCLR
Description
Backpack Cooler, Insulated, 30 Can Capacity
The Perfect Cooler For Going to The Jobsite, Camping, Hunting or The Beach. It Keeps Items Cold For Up to 24 Hours and Is Designed to Make Carrying A Cooler Comfortable No Matter Where You Need to Go. The Wide Opening Allows For Easy Loading and Quick Access to Cold Food and Drinks. The Rugged Exterior and Tough Molded Bottom Protects Against The Elements. The Front Pocket Is Made With Heavy-Duty 1680D Material and Has 4 Interior Pockets For Tools, Supplies, and Gear.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644628108 / 00092644628108
Weight per unit
8.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.70 (Each)
Resources
Attachments
 
 
62810BPCLR - Specification Sheet
Other Links
 
 
62810BPCLR - Other
 
62810BPCLR - Other
360 Images
 
 
62810BPCLR - 360 Image
Images
 
 
62810BPCLR - Small Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Video
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
The perfect cooler for going to the jobsite, camping, hunting or the beach. It keeps items cold for up to 24 hours and is designed to make carrying a cooler comfortable no matter where you need to go. The wide opening allows for easy loading and quick access to cold food and drinks. The rugged exterior and tough molded bottom protects against the elements. The front pocket is made with heavy-duty 1680d material and has 4 interior pockets for tools, supplies, and gear.
extra long description
KLEIN 62810BPCLR Backpack Cooler
Description
BACKPACK COOLER, INSULATED, 30 CAN CAPACITY
Product Type
Backpack Cooler
Features
The perfect cooler for going to the jobsite, camping, hunting or the beach. It keeps items cold for up to 24 hours and is designed to make carrying a cooler comfortable no matter where you need to go. The wide opening allows for easy loading and quick access to cold food and drinks. The rugged exterior and tough molded bottom protects against the elements. The front pocket is made with heavy-duty 1680d material and has 4 interior pockets for tools, supplies, and gear.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62810BPCLR
GTIN
00092644628108
UPC
092644628108
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
8.26