60587 - A4 Cut Knit Dipped Gloves SM 2PK

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)
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
60587
Manufacturer
Klein Tools
Manufacturer's Part Number
60587
Description
A4 Cut Knit Dipped Gloves SM 2PK
Klein Tools Knit Dipped Cut 4 Gloves Are The Ideal Protective Glove For Jobs That Require High Hand Protection While Maintaining Premium Dexterity. These Gloves Will Keep Your Hands Clean and Protected From Cuts and Abrasions When Working. The Hppe Knit Fabric Allows The Gloves to Stretch Easily Over Your Hands, Offering Ultimate Comfort and Dexterity to Ensure Ease In Even The Most Detailed Work. Touchscreen Capabilities Allow You to Stay Protected All Day By Allowing You to Use Screens While Wearing The
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605871 / 00092644605871
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Resources
Images
 
 
60587 - Small Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Video
Attachments
 
 
60587 - Specification Sheet
Other Links
 
 
60587 - Other
 
60587 - Other
 
60587 - Other
 
60587 - Other
 
60587 - Other
 
60587 - Other
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
HPPE
Material, Color, and Finish
Color
Gray/Black
Dimensions and Weight
Thickness
1.5" (3.8 cm)
Overall Length
10" (25.4 cm)
Size
Small
Descriptions
Long Description
Klein Tools Knit Dipped Cut 4 Gloves are the ideal protective glove for jobs that require high hand protection while maintaining premium dexterity. These gloves will keep your hands clean and protected from cuts and abrasions when working. The HPPE knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the
Special Features
Touchscreen Capable Fingertips
Product Type
A4 Cut Knit Dipped Gloves, S, 2-PR
extra long description
KLEIN 60587 A4 Cut Knit Dipped Glov
Description
A4 CUT KNIT DIPPED GLOVES SM 2PK
Additional Information
Overall Height
2" (5.1 cm)
Overall Width
3" (7.6 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60587
GTIN
00092644605871
UPC
092644605871
Taxonomies, Classifications, and Categories
Type
Knit Dipped
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A4 Cut Resistance
Application
Wet; Dry; Oily Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat