60406 - Hard Hat, Non-Vented, Full Brim Style W/ Headlamp

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60406
Manufacturer
Klein Tools
Manufacturer's Part Number
60406
Description
Hard Hat, Non-Vented, Full Brim Style W/ Headlamp
Klein 60406 Hard Hat, Non-Vented BR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644600838 / 00092644600838
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
60406 - Other
 
60406 - Other
 
60406 - Other
 
60406 - Other
 
60406 - Other
Images
 
 
60406 - Large Image
 
60406 - Large Image
 
60406 - Large Image
 
60406 - Large Image
 
60406 - Large Image
 
60406 - Large Image
 
60406 - Small Image
 
60406 - Video
Attachments
 
 
60406 - Specification Sheet
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
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Product Type
Hard Hat, Non-Vented Brim, Headlamp
Description
HARD HAT, NON-VENTED, FULL BRIM STYLE W/ HEADLAMP
Long Description
KLEIN 60406 Hard Hat, Non-vented Br
Special Features
Tested up to 20kV Protection
Additional Information
media
Yes
lumens
150 (High), 50 (Low)
Overall Height
6.5" (16.5 cm)
Overall Width
10.7" (21.2 cm)
included
Hard Hat, Headlamp, Batteries, User Guide and Reflective Stickers
bulb type
LED
battery life
Up to 10 hr
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60406
GTIN
00092644600838
UPC
092644600838
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Type 1
Availability
Status
Inactive
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
Application
Class E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat