60383 - Winter Helmet Liner

Klein Tools

  • $13.90 (Each)
  • $13.90 (Each)
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
60383
Manufacturer
Klein Tools
Manufacturer's Part Number
60383
Description
Winter Helmet Liner
The Winter Helmet Liner Is Made Of Soft, Stretchable Fabric For A Secure Fit. Wear Under A Hard Hat or Alone, The Helmet Liner Provides Warmth From Soft, Polar Fleece Fabric On The Crown. Windproof Fabric Surrounds The Bottom Of The Helmet Liner For Ear Protection. Reflective Accents On Logo. One Size Fits Most.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181529 - Insulated clothing for cold environments
UPC/GTIN
092644603839 / 00092644603839
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Resources
Images
 
 
60383 - Small Image
 
60383 - Large Image
 
60383 - Large Image
 
60383 - Large Image
 
60383 - Large Image
 
60383 - Large Image
 
60383 - Video
Attachments
 
 
60383 - Specification Sheet
Other Links
 
 
60383 - Other
 
60383 - Other
 
60383 - Other
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
100% Polyester
Material, Color, and Finish
Color
Black
Style
Helmet Liner
Dimensions and Weight
Overall Length
11" (27.9 cm)
Size
One Size Fits Most
Descriptions
extra long description
KLEIN 60383 Winter Helmet Liner
Features
The Winter Helmet Liner is made of soft, stretchable fabric for a secure fit. Wear under a hard hat or alone, the Helmet Liner provides warmth from soft, polar fleece fabric on the crown. Windproof fabric surrounds the bottom of the Helmet Liner for ear protection. Reflective accents on logo. One size fits most.
Product Type
Winter Helmet Liner
Description
WINTER HELMET LINER
Long Description
The Winter Helmet Liner is made of soft, stretchable fabric for a secure fit. Wear under a hard hat or alone, the Helmet Liner provides warmth from soft, polar fleece fabric on the crown. Windproof fabric surrounds the bottom of the Helmet Liner for ear protection. Reflective accents on logo. One size fits most.
Special Features
Ear Protection
Additional Information
media
Yes
Overall Height
0.5" (0.6 cm)
Overall Width
6.5" (16.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60383
GTIN
00092644603839
UPC
092644603839
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Fleece Liner
Packaging
Weight
1.2 oz (34 g)
Weight per each
0.185
Carton
1
Uses, Certifications, and Standards
Application
Heat Retention
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat