6026INS - 10-15/16"X6"X5/16" Insulated Keystone-Tip Screwdri

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6026INS
Manufacturer
Klein Tools
Manufacturer's Part Number
602-6-INS
Description
10-15/16"X6"X5/16" Insulated Keystone-Tip Screwdri
Klein 602-6-Ins Insulated 5/16" Key
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644850257 / 00092644850257
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6026INS - Small Image
 
6026INS - Large Image
Attachments
 
 
6026INS - Specification Sheet
 
6026INS - Specification Sheet
Specifications Sheets
 
 
6026INS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10-15/16"X6"X5/16" INSULATED KEYSTONE-TIP SCREWDRI
Long Description
KLEIN 602-6-INS Insulated 5/16" Key
Product Type
Insulated 5/16" Keystone 6" Heavy-Duty Screwdriver
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
602-6-INS
GTIN
00092644850257
UPC
092644850257
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6026INS.
Jump To:

Similar Items

Similar items are close alternatives to 6026INS, though they may not be 100% alike.

Insulated Screwdriver, 5/16-Inch Cabinet, 7-Inch
  • Our Part #: 6027INS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 602-7-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6027INS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 6026INS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-9322 Ideal Industries n/a
35-9324 Ideal Industries n/a
602-6-INS Klein Tools 00092644850257
52020 Morris 00601986520201

* All prices subject to change.

Begin Live Chat