56222 - Penlight

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56222
Manufacturer
Klein Tools
Manufacturer's Part Number
56222
Description
Penlight
Klein Tools Lights Are Designed to Make Life Brighter and Easier, With Leading-Edge Solutions For Illumination On and Off The Job Site. This Penlight Has An Orange Aluminum Body With A Cushion-Grip™ Handle For A Safe and Comfortable Hold. A Clip Allows The Light to Be Attached to A Shirt or Pocket For Hands-Free Usage. The Penlight Has Both Soft-On and Click-On Features, Depending On The Type Of Light Needed.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644562228 / 00092644562228
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56222 - Small Image
 
56222 - Large Image
 
56222 - Large Image
 
56222 - Large Image
 
56222 - Large Image
 
56222 - Large Image
 
56222 - Video
Attachments
 
 
56222 - Specification Sheet
Other Links
 
 
56222 - Other
 
56222 - Other
 
56222 - Other
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
Aluminum
Dimensions and Weight
Overall Length
0.688" (1.8 cm)
Descriptions
Product Type
Penlight
Description
PENLIGHT
extra long description
KLEIN 56222 Penlight
Special Features
Impact and Water Resistant
Long Description
Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site. This Penlight has an orange aluminum body with a Cushion-Grip™ handle for a safe and comfortable hold. A clip allows the light to be attached to a shirt or pocket for hands-free usage. The penlight has both soft-on and click-on features, depending on the type of light needed.
Additional Information
media
Yes
lumens
36
battery life
5 hr
Overall Height
5.375" (13.7 cm)
included
Batteries
bulb type
LED
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56222
GTIN
00092644562228
UPC
092644562228
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Cushion Grip
Availability
Status
Inactive
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ETL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat