56048 - Rechargeable Headlamp W/ Strap, 400 Lumen

Klein Tools

  • $56.00 (Each)
  • $56.00 (Each)

  • $224.00 (Per 4)
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
56048
Manufacturer
Klein Tools
Manufacturer's Part Number
56048
Description
Rechargeable Headlamp W/ Strap, 400 Lumen
Klein Tools’ Rechargeable Headlamp Provides Three Modes to Fit Your Task: A Bright, 22-Hour Floodlight A Brighter 12-Hour Focused Spotlight, and A Super-Bright 400 Lumen Boost Mode. You’LL Know When It’S Time to Recharge The Lamp, Because The Led Lights On The Battery Gauge Clearly Indicate How Much Battery You Have Left. The Adjustable Fabric Strap Is Comfortable and Has Just Enough Silicone Weave to Keep It In Place. Whether You Wear With The Strap or Attach It Directly to A Klein® Hard Hat, This Light-S
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560484 / 00092644560484
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.00 (Each)
Standard Packaging
$224.00 (Per 4)
Resources
Images
 
 
56048 - Small Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Large Image
 
56048 - Video
360 Images
 
 
56048 - 360 Image
Attachments
 
 
56048 - Specification Sheet
Other Links
 
 
56048 - Other
 
56048 - Other
 
56048 - Other
 
56048 - Other
 
56048 - Other
 
56048 - Other
 
56048 - Other
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
ABS
Dimensions and Weight
Diameter
Overall Length
1.38" (3.5 cm)
Descriptions
extra long description
KLEIN 56048 400 lm Rechargeable Aut
Description
RECHARGEABLE HEADLAMP W/ STRAP, 400 LUMEN
Product Type
400 LM Rechargeable Auto-Off Headlamp
Features
Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. The adjustable fabric strap is comfortable and has just enough silicone weave to keep it in place. Whether you wear with the strap or attach it directly to a Klein® Hard Hat, this light-s
Long Description
Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. The adjustable fabric strap is comfortable and has just enough silicone weave to keep it in place. Whether you wear with the strap or attach it directly to a Klein® Hard Hat, this light-s
Special Features
Auto-off Light Sensor; Battery Gauge; Fabric Strap
Additional Information
Number of Batteries
1
package quantity
1
Overall Height
2.25" (5.7 cm)
Overall Width
3.13" (7.9 cm)
battery life
All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr
lumens
All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
bulb type
LED
Temperature Range
Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
included
Rechargeable Lamp, Bracket, Fabric Strap, USB Charging Cord; Instruction Manual
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56048
GTIN
00092644560484
UPC
092644560484
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Headlamp with Rechargeable Internal Battery
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.3
Carton
1
Package
4
Uses, Certifications, and Standards
standard
BC, CE, NR Can, REACH, RoHS
Application
Head Light; Work Light Headlamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat