55836MB - Modbox Drill Pouch

Klein Tools

  • $29.99 (Each)
  • $29.99 (Each)
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
55836MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55836MB
Description
Modbox Drill Pouch
Klein Tools' Drill Pouch Fits Most Impact and Battery Operated Drills With Tools and Drill Bits. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558368 / 00092644558368
Weight per unit
1.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Resources
Images
 
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Large Image
 
55836MB - Small Image
Other Links
 
 
55836MB - Other
 
55836MB - Other
 
55836MB - Other
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
1680d
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
7.25" (18.4 cm)
Descriptions
Long Description
Klein Tools' Drill Pouch fits most impact and battery operated drills with tools and drill bits. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox™ Mobile Workstation for easy storage and accessibility.
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Description
MODBOX DRILL POUCH
Product Type
Modbox™ Drill Pouch
extra long description
KLEIN 55836MB MODbox™ Drill Pouch
Additional Information
Belt Width
2.5" (6.4 cm)
Overall Width
3.75" (9.5 cm)
Number of Pockets
9
Closure Type
Overall Height
14.5" (36.8 cm)
for use with
Tool Belts up to 2.5" Wide and MODbox™ Rail System
included
Tool Pouch; Belt Clip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55836MB
GTIN
00092644558368
UPC
092644558368
Taxonomies, Classifications, and Categories
Type
MODbox™ Tool Pouch
Category Description
HAND TOOLS
Packaging
Weight
14.4 oz (408 g)
Weight per each
1.048
Carton
1
Uses, Certifications, and Standards
Capacity
147 cu in
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat