55833MB - Modbox Open Tool Pouch

Klein Tools

  • $29.99 (Each)
  • $29.99 (Each)
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
55833MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55833MB
Description
Modbox Open Tool Pouch
Klein Tools' Open Tool Pouch Keeps Tools, Fasteners, and Supplies Where They Are Needed, When They Are Needed. It Features 4 Pockets and Loops Including 2 Large Capacity Pockets. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558337 / 00092644558337
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Carton
$29.99 (Each)
Resources
Images
 
 
55833MB - Small Image
 
55833MB - Large Image
 
55833MB - Large Image
 
55833MB - Large Image
 
55833MB - Large Image
 
55833MB - Large Image
Other Links
 
 
55833MB - Other
 
55833MB - Other
 
55833MB - Other
 
55833MB - Other
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
1680d
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
11.5" (29.2 cm)
Descriptions
Description
MODBOX OPEN TOOL POUCH
Product Type
Modbox™ Open Tool Pouch
extra long description
KLEIN 55833MB MODbox™ Open Tool Pou
Long Description
Klein Tools' Open Tool Pouch keeps tools, fasteners, and supplies where they are needed, when they are needed. It features 4 pockets and loops including 2 large capacity pockets. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox™ Mobile Workstation for easy storage and accessibility.
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Additional Information
Closure Type
Belt Width
2.5" (6.4 cm)
Number of Pockets
4
Overall Height
4.9" (12.4 cm)
Overall Width
7.75" (19.7 cm)
for use with
Tool Belts up to 2.5" Wide and MODbox™ Rail System
included
Tool Pouch; Belt Clip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55833MB
GTIN
00092644558337
UPC
092644558337
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MODbox™ Tool Pouch
Packaging
Weight
14.8 oz (420 g)
Weight per each
1.24
Carton
1
Uses, Certifications, and Standards
Capacity
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat