55604 - Rolling Tool Backpack

Klein Tools

  • $224.60 (Each)
  • $224.60 (Each)
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
55604
Manufacturer
Klein Tools
Manufacturer's Part Number
55604
Description
Rolling Tool Backpack
Klein Tools Tradesman Pro™ Rolling Tool Backpack (Cat. No. 55604) Converts Easily Into A Rolling Tool Bag When Carrying Heavy Loads. No Need to Worry About The Terrain Ahead With The 3-Inch Heavy-Duty Wheels That Can Truck Through Unpaved Paths. The Rugged, Telescoping Handle Easily Extends and Wraps Along The Backpack Sides to Provide Extra Support and Stability When Maneuvering Around Corners. Multiple Interior and Exterior Pockets Allow For Maximum Tool Storage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644556043 / 00092644556043
Weight per unit
16.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.60 (Each)
Resources
Images
 
 
55604 - Small Image
 
55604 - Large Image
 
55604 - Large Image
 
55604 - Large Image
 
55604 - Large Image
 
55604 - Large Image
 
55604 - Large Image
 
55604 - Large Image
 
55604 - Video
360 Images
 
 
55604 - 360 Image
Attachments
 
 
55604 - Specification Sheet
Other Links
 
 
55604 - Other
 
55604 - Other
 
55604 - Other
 
55604 - Other
 
55604 - Other
 
55604 - Other
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
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
17.5" (44.5 cm)
Descriptions
extra long description
KLEIN 55604 Rolling Tool Backpack
Description
ROLLING TOOL BACKPACK
Product Type
Rolling Tool Backpack
Features
Klein Tools Tradesman Pro™ Rolling Tool Backpack (Cat. No. 55604) converts easily into a rolling tool bag when carrying heavy loads. No need to worry about the terrain ahead with the 3-Inch heavy-duty wheels that can truck through unpaved paths. The rugged, telescoping handle easily extends and wraps along the backpack sides to provide extra support and stability when maneuvering around corners. Multiple interior and exterior pockets allow for maximum tool storage.
Long Description
Klein Tools Tradesman Pro™ Rolling Tool Backpack (Cat. No. 55604) converts easily into a rolling tool bag when carrying heavy loads. No need to worry about the terrain ahead with the 3-Inch heavy-duty wheels that can truck through unpaved paths. The rugged, telescoping handle easily extends and wraps along the backpack sides to provide extra support and stability when maneuvering around corners. Multiple interior and exterior pockets allow for maximum tool storage.
Special Features
Telescoping Handle, Headlamp Bracket, 3-Inch Wheels
Additional Information
media
Yes
Closure Type
Zipper
Overall Width
10.25" (26 cm)
Overall Height
25.5" (64.7 cm)
Number of Pockets
28
Handle
Telescoping Handle, Padded Shoulder Straps
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55604
GTIN
00092644556043
UPC
092644556043
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Rolling Backpack
Packaging
Weight
13.8 lb (6.3 kg)
Weight per each
16.77
Carton
1
Uses, Certifications, and Standards
Capacity
1330 cu. in (23 qt)
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat