55448 - Bucket Bag

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55448
Manufacturer
Klein Tools
Manufacturer's Part Number
55448
Description
Bucket Bag
Conveniently Carry An Assortment Of Tools With This Tradesman Pro Organizer That Fits Over A Standard Five-Gallon Bucket. Features 45 Pockets and Chain Tape Thong. 10 Interior Pockets Include A Power Tool/Cord Sleeve 35 Exterior Pockets Offer Handy Access to Frequently Used Tools and Consumables. Two Closeable Pockets Cover and Protect Tools and Equipment.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554483 / 00092644554483
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55448 - Small Image
 
55448 - Large Image
 
55448 - Large Image
 
55448 - Large Image
 
55448 - Large Image
 
55448 - Large Image
 
55448 - Video
360 Images
 
 
55448 - 360 Image
Attachments
 
 
55448 - Specification Sheet
Other Links
 
 
55448 - Other
 
55448 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black with Gray and Orange Trim
Dimensions and Weight
Diameter
19" (48.3 cm)
Overall Length
23" (58.4 cm)
Descriptions
Long Description
Conveniently carry an assortment of tools with this Tradesman Pro Organizer that fits over a standard five-gallon bucket. Features 45 pockets and chain tape thong. 10 interior pockets include a power tool/cord sleeve 35 exterior pockets offer handy access to frequently used tools and consumables. Two closeable pockets cover and protect tools and equipment.
Product Type
Bucket Bag
extra long description
KLEIN 55448 Bucket Bag
Features
Conveniently carry an assortment of tools with this Tradesman Pro Organizer that fits over a standard five-gallon bucket. Features 45 pockets and chain tape thong. 10 interior pockets include a power tool/cord sleeve 35 exterior pockets offer handy access to frequently used tools and consumables. Two closeable pockets cover and protect tools and equipment.
Description
BUCKET BAG
Additional Information
Overall Width
19" (48.3 cm)
Overall Height
23" (58.4 cm)
Number of Pockets
45
for use with
Standard 5 Gallon Buckets
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55448
GTIN
00092644554483
UPC
092644554483
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.0 lb (0.9 kg)
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
Application
ELECTRICIAN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat