54819MB - Modbox Magnetic Strip Rail Attachment

Klein Tools

  • $32.13 (Each)
  • $32.13 (Each)

  • $96.39 (Per 3)
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
54819MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54819MB
Description
Modbox Magnetic Strip Rail Attachment
Klein Tools Modbox™ Magnetic Strip Rail Attachment Is Made With Powerful Rare-Earth Magnets. Secure Frequently Used Hand Tools or Bits On The Large Magnetic Surface. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548192 / 00092644548192
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.13 (Each)
Standard Packaging
$96.39 (Per 3)
Resources
Images
 
 
54819MB - Large Image
 
54819MB - Small Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Video
Attachments
 
 
54819MB - Specification Sheet
Other Links
 
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
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
Hard Plastic
Material, Color, and Finish
Color
Dark Gray
Dimensions and Weight
Overall Length
7.4" (18.8 cm)
Descriptions
Description
MODBOX MAGNETIC STRIP RAIL ATTACHMENT
Product Type
Modbox™ Magnetic Strip Attachment
extra long description
KLEIN 54819MB MODbox™ Magnetic Stri
Features
Klein Tools MODbox™ Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Special Features
Rare-Earth Magnets
Additional Information
media
Yes
Overall Width
1.3" (3.3 cm)
Overall Height
3" (7.6 cm)
for use with
MODbox™ Rail System Components
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54819MB
GTIN
00092644548192
UPC
092644548192
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Rail Attachment
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.75
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox™ Magnetic Strip Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat