54814MB - Modbox Tool Carrier Rail Attachment

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)

  • $59.97 (Per 3)
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
54814MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54814MB
Description
Modbox Tool Carrier Rail Attachment
Klein Tools Modbox™ Tool Carrier Rail Attachment Connects to Side Rails to Keep Tools Accessible On The Worksite. The Slim Storage Compartment Is Made With A Fixed Center Divider and Comes With Removable Dividers For Added Modularity. Steel Rail Is Convenient For Mounting Magnetic Tools or Hanging Tools With Belt Clips. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548147 / 00092644548147
Weight per unit
1.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$59.97 (Per 3)
Resources
Images
 
 
54814MB - Large Image
 
54814MB - Small Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Large Image
 
54814MB - Video
Other Links
 
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
 
54814MB - Other
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
Modbox™ Tool Carrier Attachment
extra long description
KLEIN 54814MB MODbox™ Tool Carrier
Features
Klein Tools MODbox™ Tool Carrier Rail Attachment connects to side rails to keep tools accessible on the worksite. The slim storage compartment is made with a fixed center divider and comes with removable dividers for added modularity. Steel rail is convenient for mounting magnetic tools or hanging tools with belt clips. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Tool Carrier Rail Attachment connects to side rails to keep tools accessible on the worksite. The slim storage compartment is made with a fixed center divider and comes with removable dividers for added modularity. Steel rail is convenient for mounting magnetic tools or hanging tools with belt clips. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Description
MODBOX TOOL CARRIER RAIL ATTACHMENT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
54814MB
Brand
Klein Tools
GTIN
00092644548147
UPC
092644548147
Packaging
Weight per each
1.206
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat