53871 - Knockout Draw Stud 3/8" X 2-5/8"

Klein Tools

  • $29.11 (Each)
  • $29.11 (Each)
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
53871
Manufacturer
Klein Tools
Manufacturer's Part Number
53871
Description
Knockout Draw Stud 3/8" X 2-5/8"
For Use In Hydraulic Drivers. Punch and Die Are Required For Operation. Draw Stud'S Flat End Designed to Guide Punch For Faster Thread Engagement.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
092644538711 / 00092644538711
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.11 (Each)
Resources
Other Links
 
 
53871 - Other
Images
 
 
53871 - Large Image
 
53871 - Large Image
 
53871 - Large Image
 
53871 - Video
Attachments
 
 
53871 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1" (2.5 cm)
Size
3/8" x 2-5/8" (1 x 6.7 cm)
Descriptions
Product Type
3/8" X 2-5/8" Knockout Draw Stud
extra long description
KLEIN 53871 3/8" X 2-5/8" Knockout
Features
For use in hydraulic drivers. Punch and die are required for operation. Draw stud's flat end designed to guide punch for faster thread engagement.
Description
KNOCKOUT DRAW STUD 3/8" X 2-5/8"
Long Description
For use in hydraulic drivers. Punch and die are required for operation. Draw stud's flat end designed to guide punch for faster thread engagement.
Additional Information
Overall Width
1" (2.5 cm)
Overall Height
2.625" (6.7 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
53871
Brand
Klein Tools
GTIN
00092644538711
UPC
092644538711
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Knockout Draw Stud
Packaging
Weight
0.2 oz (91 g)
Weight per each
0.2