32933M - 6-In-1 Impact Rated Flip Socket Set, Metric

Klein Tools

  • $21.41 (Each)
  • $21.41 (Each)
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
32933M
Manufacturer
Klein Tools
Manufacturer's Part Number
32933M
Description
6-In-1 Impact Rated Flip Socket Set, Metric
The 6-In-1 Impact-Rated Flip Socket Set Provides 6 Hex Nut Driver Sizes In One Tool. The Versatility Provided Allows For Convenient Swapping Between Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles (Handles Not Included). Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644326967 / 00092644326967
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.41 (Each)
Carton
$21.41 (Each)
Resources
Images
 
 
32933M - Large Image
 
32933M - Large Image
 
32933M - Large Image
 
32933M - Small Image
Other Links
 
 
32933M - Other
 
32933M - Other
 
32933M - Other
 
32933M - Other
 
32933M - Other
 
32933M - Other
Attachments
 
 
32933M - Specification Sheet
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
Steel Alloy
Material, Color, and Finish
Finish
Manganese Phosphate
Dimensions and Weight
Overall Length
0.76'' (1.9 cm)
Descriptions
Product Type
6-In-1 Impact Socket Set, Metric
extra long description
KLEIN 32933M 6-in-1 Impact Socket S
Description
6-IN-1 IMPACT RATED FLIP SOCKET SET, METRIC
Long Description
The 6-in-1 Impact-Rated Flip Socket Set provides 6 hex nut driver sizes in one tool. The versatility provided allows for convenient swapping between sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles (handles not included). Every component is impact rated, making it an essential tool for the toughest driving applications.
Special Features
Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet, Metric Sizes
Additional Information
Overall Height
5.08" (12.9 cm)
Number of Points
6
included
(3) Flip Sockets
Overall Width
0.76'' (1.9 cm)
Drive Size
1/4"
Number of Pieces
4
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32933M
GTIN
00092644326967
UPC
092644326967
Taxonomies, Classifications, and Categories
Type
Flip Socket
Packaging
Weight
4.32 oz (122 g)
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Fastening; Impact Driving
standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat