32767 - 3-In-1 Impact Flip Socket, 1/4", 5/16", 5" Length

Klein Tools

  • $11.85 (Each)
  • $11.85 (Each)

  • $426.60 (Per 36)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
32767
Manufacturer
Klein Tools
Manufacturer's Part Number
32767
Description
3-In-1 Impact Flip Socket, 1/4", 5/16", 5" Length
The 3-In-1 Impact Flip Socket Allows For Quick Switching Between Drive Sizes. For Use On An Impact Driver, This Versatile Socket Includes Three Hex Sizes: 5/16-Inch, 1/4-Inch Shallow (Driver) and 1/4-Inch Deep (Bit Holder). Rare-Earth Magnet Holds Bits and Hex Head Fasteners. Will Also Fit A Klein Tools Screwdriver Handles (Cat. Nos. 32303 and 32304).
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tool Bag/Pouches
UNSPSC
27111704 - Sockets
UPC/GTIN
092644327674 / 00092644327674
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Carton
$426.60 (Per 36)
Resources
Images
 
 
32767 - Small Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Large Image
 
32767 - Video
Attachments
 
 
32767 - Specification Sheet
Other Links
 
 
32767 - Other
 
32767 - Other
 
32767 - Other
 
32767 - Other
Features
Material
Steel
Dimensions and Weight
Overall Length
5" (13 cm)
Descriptions
Product Type
3-In-1 Impact Flip Socket
extra long description
KLEIN 32767 3-in-1 Impact Flip Sock
Features
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).
Description
3-IN-1 IMPACT FLIP SOCKET, 1/4", 5/16", 5" LENGTH
Long Description
The 3-in-1 Impact Flip socket allows for quick switching between drive sizes. For use on an impact driver, this versatile socket includes three hex sizes: 5/16-Inch, 1/4-inch shallow (driver) and 1/4-Inch deep (bit holder). Rare-Earth magnet holds bits and hex head fasteners. Will also fit a Klein Tools screwdriver handles (Cat. Nos. 32303 and 32304).
Special Features
Flip Socket, Rare-Earth Magnet
Additional Information
Overall Height
0.3" (0.8 cm)
Overall Width
0.3" (0.8 cm)
Drive Size
1/4"
Number of Points
6
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32767
GTIN
00092644327674
UPC
092644327674
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Impact Flip Socket
Packaging
Weight
3.2 oz (91 g)
Weight per each
2.25
Carton
36
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Fastening; Impact Driving
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds