31900 - Bi-Metal Hole Saw, 6-3/8"

Klein Tools

  • $60.47 (Each)
  • $60.47 (Each)

  • $181.41 (Per 3)
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
31900
Manufacturer
Klein Tools
Manufacturer's Part Number
31900
Description
Bi-Metal Hole Saw, 6-3/8"
Hole Saw, Heavy Duty Steel Blade Material, 6 In (Pipe) Cutting Capacity, Hex Arbor Shank, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
092644319006 / 00092644319006
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.47 (Each)
Standard Packaging
$181.41 (Per 3)
Resources
Images
 
 
31900 - Large Image
 
31900 - Large Image
 
31900 - Large Image
 
31900 - Large Image
 
31900 - Large Image
 
31900 - Small Image
 
31900 - Small Image
 
31900 - Large Image
 
31900 - Large Image
 
31900 - Video
Other Links
 
 
31900 - Other
 
31900 - Other
 
31900 - Other
 
31900 - Other
 
31900 - Other
Specifications Sheets
 
 
31900 - Specification Sheet
Attachments
 
 
31900 - Specification Sheet
360 Images
 
 
31900 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Heavy Duty Steel
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Heavy Duty Steel Blade Material, 6 in (Pipe) Cutting Capacity, Hex Arbor Shank, 2.0 lb
Features
Klein's Bi-Metal Hole Saws are optimized for cutting steel. The blades provide the fastest, most consistent and longest lasting cutting on the market today. Heavy-duty construction includes thicker 5 mil back plates to stand up to abuse much better.
Short Description
Hole Saw, Heavy Duty Steel
Description
BI-METAL HOLE SAW, 6-3/8"
extra long description
KLEIN 31900 Bi-Metal Hole Saw, 6-3/
Additional Information
Cutting Capacity
6 in (Pipe)
cutting material
Wood;Plastic;Stainless Steel;Mild Steel;Drywall;Ceiling Tile and Laminate Cut Material
Shank Type
Hex Arbor
includes
(5) Mil Back Plate
media
Yes
Hole Diameter
6-3/8" (16.2 cm)
for use with
31906
Manufacturer Information
Manufacturers Part Number
31900
Brand
Klein Tools
GTIN
00092644319006
UPC
092644319006
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
2.0 lb;0.9 kg
Weight per each
2
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat