X27SA - 3/4 Al X FM7 CND BD

Killark

  • $29.11 (Each)
  • $29.11 (Each)

  • $145.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
X27SA
Manufacturer
Killark
Manufacturer's Part Number
X27SA
Description
3/4 Al X FM7 CND BD
3/4" X Hub, Aluminum Form 7 Conduit Body,
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080598 / 0783936080598 / 00783936080598
Weight per unit
3.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.11 (Each)
Standard Packaging
$145.55 (Per 5)
Resources
Images
 
 
X27SA - Small Image
 
X27SA - Large Image
Attachments
 
 
X27SA - Specification Sheet
Other Links
 
 
X27SA - Other
 
X27SA - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Height
3
Hub Size
3/4"
Width
4
Length
7
Descriptions
Description
3/4 AL X FM7 CND BD
extra long description
KLRK X27SA 3/4" ALUM CONDUIT BODY "
Product Type
3/4" Alum Conduit Body "X"
Long Description
3/4" X Hub, Aluminum Form 7 Conduit Body,
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
X27SA
series
Duraloy 7
GTIN
00783936080598
UPC
783936080598
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3.25
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of X27SA.
Jump To:

Cross Referenced

These items are similar to X27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X27-SA Appleton Electric 781381601139
X27-SA Eaton Crouse-Hinds 00782274745817
X27SA Killark 00783936080598
X27 SA O-Z Gedney n/a
X27-SA O-Z Gedney 00781381601139
X27SA Thomas & Betts 00786210104454

* All prices subject to change.