VR20312 - 3W3P 200A RCPT

Killark

  • $926.76 (Each)
  • $926.76 (Each)
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
VR20312
Manufacturer
Killark
Manufacturer's Part Number
VR20312
Description
3W3P 200A RCPT
200A 3 Pole 3 Wire Receptacle Assembly
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783936833118 / 0783936833118 / 00783936833118
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$926.76 (Each)
Resources
Images
 
 
VR20312 - Small Image
 
VR20312 - Large Image
Attachments
 
 
VR20312 - Specification Sheet
Brochures
 
 
VR20312 - Brochure
Other Links
 
 
VR20312 - Other
 
VR20312 - Other
 
VR20312 - Other
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
250;600
Number of Wires
3
Poles
3
Wire Size
extra flex: #1-250;Regular stranding: #1-250
amperage rating
200
Dimensions and Weight
Size
7.87 in x 6.83 in x 7.59 in
Descriptions
Description
3W3P 200A RCPT
extra long description
KLRK VR20312 VERSAMATE 200A RECPT 3
Product Type
Versamate 200A Recpt 3W3P
Long Description
200A 3 Pole 3 Wire Receptacle Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Manufacturer Information
Manufacturers Part Number
VR20312
Brand
KILLARK
series
VersaMate
GTIN
00783936833118
UPC
783936833118
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Buy American Act Compliant (All status valid till December 2024)
nema rating
NEMA 3, 4, 4x
environmental conditions
Wet and hazardous locations
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VR20312.
Jump To:

Similar Items

Similar items are close alternatives to VR20312, though they may not be 100% alike.

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, ...
  • Our Part #: AR20033
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR20033
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,112.99) ·
AR20033 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,112.99

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to VR20312 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AR20033 Appleton Electric 00781381131544
ADR20033 Appleton Electric 00781381612647
AR20312 Eaton Crouse-Hinds 00782274190716
AR2031 Eaton Crouse-Hinds 00782274065700
ARL2031 Eaton Crouse-Hinds 00662276061798
HBL4200RS1W Hubbell Wiring Device-Kellems 00783585011448
VR20312 Killark 00783936833118
VR20312E6 Killark 00783936833163
JRF2033F Thomas & Betts 00708917128878
JRS2033F Thomas & Betts 00708917176077

* All prices subject to change.

Begin Live Chat