VP204612 - 200A 3W4P Plug Assy

Killark

  • $1026.07 (Each)
  • $1,026.07 (Each)
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
VP204612
Manufacturer
Killark
Manufacturer's Part Number
VP204612
Description
200A 3W4P Plug Assy
200A 3 Pole 4 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936833064 / 0783936833064 / 00783936833064
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,026.07 (Each)
Resources
Other Links
 
 
VP204612 - Other
 
VP204612 - Other
 
VP204612 - Other
Images
 
 
VP204612 - Large Image
Brochures
 
 
VP204612 - Brochure
Attachments
 
 
VP204612 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Wire Size
1-250;1-252
amperage rating
200
Voltage Rating
250;600
Number of Wires
3
Poles
4
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
12.62 in x 6.38 in x 6.38 in
Descriptions
extra long description
KLRK VP204612 200A 3W4P PLUG ASSY
Description
200A 3W4P PLUG ASSY
Product Type
200A 3W4P Plug Assy
Long Description
200A 3 Pole 4 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, or similar
Manufacturer Information
Manufacturers Part Number
VP204612
Brand
KILLARK
series
VersaMate
GTIN
00783936833064
UPC
783936833064
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4x
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VP204612.
Jump To:

Similar Items

Similar items are close alternatives to VP204612, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Three-Wire, Four-...
  • Our Part #: AP20467
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AP20467
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,818.73) ·
AP20467 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,818.73

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to VP204612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP20034CD Appleton Electric 00781381447546
AP20034E Appleton Electric 00781381131261
AP204611 Eaton Crouse-Hinds 00782274190976
AP204612 Eaton Crouse-Hinds 00782274190983
AP20465 Eaton Crouse-Hinds 00782274039800
AP20467 Eaton Crouse-Hinds 00782274039909
AP20468 Eaton Crouse-Hinds 00782274040004
APL20465 Eaton Crouse-Hinds 00782274254050
APL20468 Eaton Crouse-Hinds 00782274256375
HBL4200PS2W Hubbell Wiring Device-Kellems 00783585011486
VP204612 Killark 00783936833064
JPS2034H Thomas & Betts 00708917146117

* All prices subject to change.

Begin Live Chat