R52 - 1-1/2 X 3/4 Al Re Bushing

Killark

  • $11.47 (Each)
  • $11.47 (Each)

  • $229.40 (Per 20)
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
R52
Manufacturer
Killark
Manufacturer's Part Number
R-52
Description
1-1/2 X 3/4 Al Re Bushing
1½" to ¾" Reducing Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570082 / 0783936570082 / 00783936570082
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.47 (Each)
Standard Packaging
$229.40 (Per 20)
Resources
Images
 
 
R52 - Small Image
 
R52 - Large Image
Attachments
 
 
R52 - Specification Sheet
Other Links
 
 
R52 - Other
 
R52 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Height
0.83
Hub Size
1-1/2" to 3/4"
Length
1.9
Width
1.9
Descriptions
Description
1-1/2 X 3/4 AL RE BUSHING
extra long description
KLRK R-52 1-1/2" TO 3/4" REDUCING B
Product Type
1-1/2" to 3/4" Reducing Bushing
Long Description
1½" to ¾" Reducing Bushing
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Manufacturers Part Number
R-52
Brand
KILLARK
series
R
GTIN
00783936570082
UPC
783936570082
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.175
Carton
1
Package
20
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R52.
Jump To:

Cross Referenced

These items are similar to R52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA52H American Fittings 00662364140176
RB150-75A Appleton Electric 00781381321129
RE52-SA Eaton Crouse-Hinds 00782274101460
R-52 Killark 00783936570082
RB-329A O-Z Gedney 00783126057294
RB-329SA O-Z Gedney n/a
608AL Thomas & Betts 00786210801445

* All prices subject to change.

Begin Live Chat