C27SA - 3/4 Al C FM7 CND BD

Killark

  • $19.35 (Each)
  • $19.35 (Each)

  • $96.75 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C27SA
Manufacturer
Killark
Manufacturer's Part Number
C27SA
Description
3/4 Al C FM7 CND BD
3/4" C Hub, Aluminum Form 7 Conduit Body
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080413 / 0783936080413 / 00783936080413
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.35 (Each)
Standard Packaging
$96.75 (Per 5)
Resources
Images
 
 
C27SA - Small Image
 
C27SA - Large Image
Attachments
 
 
C27SA - Specification Sheet
Other Links
 
 
C27SA - Other
 
C27SA - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Height
2
Width
2
Hub Size
3/4"
Length
7
Descriptions
Description
3/4 AL C FM7 CND BD
extra long description
KLRK C27SA COND BODY,CORROSAFE7 AL
Product Type
Cond Body, CORROSAFE7 Al 3/4"
Long Description
3/4" C Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
C27SA
series
Duraloy 7
GTIN
00783936080413
UPC
783936080413
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2.3499
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of C27SA.
Jump To:

Cross Referenced

These items are similar to C27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C27SA Appleton Electric 00781381600590
C27SA Eaton Crouse-Hinds 00782274122618
C27SA Killark 00783936080413
C27SA Thomas & Betts 00786210103310
C75T-A Appleton Electric 00781381164450
C-32 Bridgeport Fittings 00781747034328
C25-MT Eaton Crouse-Hinds 00784564339966
11882 Mulberry 00095327118828
C-75A-TW O-Z Gedney 00783126074420
EC075 Raco 00050169815717
EC2 Topaz 00751338204201

* All prices subject to change.