C17SA - KLRK C17SA 1/2 Hub Alum Cond Body

Killark

  • $32.20 (Each)
  • $32.20 (Each)

  • $322.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
C17SA
Manufacturer
Killark
Manufacturer's Part Number
C17SA
Description
KLRK C17SA 1/2 Hub Alum Cond Body
1/2" C Hub, Aluminum Form 7 Conduit Body
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080406 / 0783936080406 / 00783936080406
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.20 (Each)
Standard Packaging
$322.00 (Per 10)
Resources
Images
 
 
C17SA - Small Image
 
C17SA - Large Image
Attachments
 
 
C17SA - Specification Sheet
Other Links
 
 
C17SA - Other
 
C17SA - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1/2"
Height
2
Width
2
Length
6
Descriptions
extra long description
KLRK C17SA COND BODY,CORROSAFE7 AL
Product Type
Cond Body, CORROSAFE7 Al 1/2"
Description
KLRK C17SA 1/2 HUB ALUM COND BODY
Long Description
1/2" C Hub, Aluminum Form 7 Conduit Body
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
C17SA
series
Duraloy 7
GTIN
00783936080406
UPC
783936080406
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
You must have an account to view stock levels
These alternate items can be purchased instead of C17SA.
Jump To:

Cross Referenced

These items are similar to C17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C17SA Eaton Crouse-Hinds 00782274122311
C17SA Killark 00783936080406
C17-SA O-Z Gedney 00781381600583
C17SA Thomas & Betts 00786210103297
C50T-A Appleton Electric 00781381164207
C-31 Bridgeport Fittings 00781747034311
C15-MT Eaton Crouse-Hinds 00784564339959
11881 Mulberry 00095327118811
C-50A-TW O-Z Gedney 00783126074413
EC050 Raco 00050169815700
EC1 Topaz 00751338204102

* All prices subject to change.