P4010ACSC0W - CO/Smoke Detector

Kidde

  • $83.96 (Each)
  • $83.96 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P4010ACSC0W
Manufacturer
Kidde
Manufacturer's Part Number
21027323
Description
CO/Smoke Detector
Kidde Wire-Free Interconnected Ac Hardwired Combination Smoke and Carbon Monoxide Alarm
Slang Terms

Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors
Classification
Smoke & Heat Detectors
UNSPSC
46191501 - Smoke detectors
UPC/EAN/GTIN
047871273232 / 0047871273232 / 00047871273232
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.96 (Each)
Resources
Features
Operation Type
Photoelectric/Electrochemical
Descriptions
extra long description
SMOKE AND CARBON MONOXIDE ALARM, WIRE-FREE TYPE; PHOTOELECTRIC, ELECTROMECHANICAL OPERATION TYPE; UL APPROVAL; 85 DECIBEL AT 10 FOOT HORN TYPE; 120 VOLT AC 60 HERTZ VOLTAGE RATING/SOURCE; GREEN LED INDICATING DEVICE WORKING, AMBER LED INDICATING ERROR, RED LED INDICATING DANGER DETECTED LED/STROBE TYPE; 24 INTERCONNECTION(S); BATTERY TYPE 3 VOLT SEALED LITHIUM; TEMPERATURE RATING 40 TO 100 DEG F; HUMIDITY RATING 10 TO 95 PERCENT RH NON-CONDENSING; OVERALL DIMENSION 5.59 INCH DIAMETER X 1.19 INCH DEPTH
Product Type
Combination Smoke and Carbon Monoxide Alarm
Description
CO/SMOKE DETECTOR
Long Description
COMBINATION SMOKE AND CARBON MONOXIDE ALARM, SMOKE AND CARBON MONOXIDE ALARM, BATTERY POWERED TYPE; PHOTOELECTRIC/ELECTROCHEMICAL OPERATION TYPE; UL 217/2034, NFPA 72 APPROVAL; 85 DECIBEL AT 10 FOOT HORN TYPE; 120 VOLT AC 60 HERTZ VOLTAGE RATING/SOURCE
Additional Information
Overall Dimension 5.59 Inch Diameter x 1.91 Inch Depth; Battery Type 3 Volt Sealed-In Lithium; Relative Humidity Rating 10 to 95 Percent RH (Non-Condensing); Temperature Rating 40 to 100 Deg F
Commodity Description
SMOKE & HEAT DETECTORS
Additional Information
Voltage Rating/Source
120 Volt AC 60 Hertz
Number of Interconnections
24 in
Horn Type
85 Decibel at 10 Foot
LED/Strobe Type
Flashing LED
Manufacturer Information
Manufacturers Part Number
21027323
Brand
Kidde
GTIN
00047871273232
UPC
047871273232
Taxonomies, Classifications, and Categories
Type
Smoke and Carbon Monoxide Alarm, Battery Powered
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Approval
UL 217/2034, NFPA 72
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?